Shop All File Folders
Zoro Select
Hanging File Folders, Yellow, PK25
Mfr # PFX81606
Zoro # G5702471
product price: $26.19
/pk 25, $1.05/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Height 8 1/2 in
- Includes Label Sheet, Tabs
- Product Type Hanging File Folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX81606
- Zoro # G5702471
- UPC # 078787816060
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Height | 8 1/2 in |
Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Expanded Depth | 3/4 in |
Details
Item | Recycled Hanging Folders |
Color | Yellow |
Material | 11 Pt. Stock |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
Folder Color | Yellow |
File Tab Cut | 1/5-Cut |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Yellow, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Rubbed Bronze with Silver Flag (7600RZ-10)
- WESTCOTT Pencil Sharpener, Manual, PK24 (ACM15993)
- SANFORD Sharpie, PERMANENT PAINT MARKER, EXTRA-BROAD CHISEL TIP, WHITE (35568)
- EXCEL BLADES Wood Burning Pyrography Set (50005IND)
- ZORO SELECT Hanging File Folders, Red, PK25 (PFX81608)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Redrope, 5-1/4" Expansion (PFX35364)
- PENDAFLEX Pendaflex 81608 Hanging File Folders- 1/5 Tab- Letter- Red- 25/Box (81608)
- PENDAFLEX File, Pocket, Lgl, 3.5""Antimld Pk (PFX1526EAM)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM213)
- ZORO SELECT Expandable File Wallet 8-1/2 x 11", 7 Pocket, Blue (PFX52670)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Blue, PK25 (87854)
- Zoro Select File Folders