Shop All File Folders
Zoro Select
Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10
Mfr # UNV14160
Zoro # G5754156
product price: $44.75
/pk 10, $4.48/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3 1/2 in
- Color Green
- Material 11 Pt. Stock
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14160
- Zoro # G5754156
- UPC # 087547141601
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3 1/2 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3 1/2 in |
Overall Width | 11 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Thickness | 11 pt. |
Features | Enclosed Sides with Reinforced Gussets |
Product Type | Hanging File Folders |
Recycled Content | 0.2 |
Sheet Standard | Letter |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
Compartments per Folder | 1 |
File Tab Cut | Tabless |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 3/4 in, Expanded Width 3 1/2 in, Color Green, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 131 Black High-Yield Toner 2.4K YLD (6273B001)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1157R)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (MK631)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 200)
- UNIVERSAL Universal® Pressboard Folder with 2 Dividers, Letter, Six-Section, Red, 10/Box (10325)
- UNIVERSAL Economical Insertable Index 8 Tab, PK24 (UNV20841)
- UNIVERSAL Economical Index Dividers, 8 Tab, Clear, Pk6 (UNV21873)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray-Green, PK10 (UNV10273)
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- ZORO SELECT Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- FELLOWES Fellowes 5257001 Thermal Binding System Covers- 1" Cap- 11-1/8 x 9-3/4- Clear/Black- 10/Pk (5257001)
- Zoro Select File Folders