Shop All File Folders
Zoro Select
Hanging File Folders, Violet, PK25
Mfr # UNV14220
Zoro # G1887061
product price: $23.35
/pk 25, $0.93/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 11 Pt. Stock
- Height 8 1/2 in
- Features 1/5 Tab
- File Size Legal
- Includes Index Tabs, Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14220
- Zoro # G1887061
- UPC # 087547142202
- Country of Origin United States
- Category File Folders
Dimensions
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Paper Size | Legal |
Expanded Depth | 3/4 in |
Overall Width | 14 in |
Details
Item | Hanging File Folders |
Color | Purple |
Material | 11 Pt. Stock |
Features | 1/5 Tab |
Includes | Index Tabs, Inserts |
Product Type | Hanging File Folders |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
Folder Color | Violet |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
File Tab Material | Plastic |
Description
Hanging File Folders, Height 8 1/2 in, Color Purple, File Size Legal, Includes Index Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO CLIPS BINDER MED 12PK (A7072050)
- PENTEL Lead Refill, 0.9mm, PK90 (PENC29BPHB3)
- DACASSO Brown Crocodile Embossed Leather Letter Holder (AG-2008)
- SHARPIE Sharpie® Fine Point Marker, Black, PK12 (SAN30001)
- ZORO SELECT Hanging File Folders, Blue, PK25 (UNV14216)
- ZORO SELECT Hanging File Folders, Orange, PK25 (UNV14122)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- C-LINE PRODUCTS Expanding File Stand-Up, 21 Pocket, Black (48221)
- Zoro Select File Folders