Shop All File Folders
Zoro Select
Hanging File Folders, Teal, PK25
Mfr # PFX415315TEA
Zoro # G5722096
product price: $36.19
/pk 25, $1.45/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Teal
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX415315TEA
- Zoro # G5722096
- UPC # 078787435421
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Overall Width | 14 in |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Teal, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Shopping Bag Rack w/ 2 Arms - Chrome (K39)
- GHENT Cork Bulletin Board 60x48", Aluminum Frame (AK45)
- SMEAD Smead® File Folders, 1/3 Cut Top Tab, Letter, Red, 100/Box (12743)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (16043)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Legal Size, Red Fiber, PK10 PK (1536GAM)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXE1534G)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Natural, Pk100 (PFX04342)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV13090)
- Zoro Select File Folders