Shop All File Folders
Zoro Select
Hanging File Folders, Red, PK25
Mfr # PFX42623
Zoro # G5531382
product price: $39.35
/pk 25, $1.57/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX42623
- Zoro # G5531382
- UPC # 078787426238
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Details
Item | Reinforced Hanging Folders |
Color | Red |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Inserts, Tabs |
Features | Reinforced Wear Points |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Assembly Required | No |
Sheet Standard | Letter |
Folder Material | 11-pt Stock |
Folder Color | Red |
Compartments per Folder | 1 |
File Tab Position | Assorted |
File Tab Cut | 1/5-Cut |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Red, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Red Ink PK (AVE07887)
- ENCORE PACKAGING Wide Band, 8" x 1/8", 1 lb. Bag (EP-4128)
- PROPAC BACKPACK, BLUE, BLANK (D2012-BLU)
- PENDAFLEX Employee/Personnel File Folder, Green (PFXSER1GR)
- ZORO SELECT Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion (PFX11014)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, (PFXSER1YEL)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 1-3/4" Expansion, PK25 (PFX1516COX)
- ZORO SELECT Hanging File Folders, Gray, PK25 (PFX415215GRA)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Pink, 50PK (84222)
- Zoro Select File Folders