Shop All File Folders
Zoro Select
Hanging File Folders, Red, PK25
Mfr # PFX415215RED
Zoro # G5585097
product price: $31.95
/pk 25, $1.28/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Color Red
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX415215RED
- Zoro # G5585097
- UPC # 078787425118
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Red |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Reinforced |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
File Tab Cut | 1/5-Cut |
Folder Color | Red |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
File Tab Material | Plastic |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Red, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- BROTHER Cyan Toner Cartridge 1.3K YLD (TN223C)
- LUXOR 39-1/2"x30" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB3040WW)
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- PENDAFLEX Self-Adhesive Sheet Protector, Clear, PK100 (PFX99376)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Assorted Colors, Pk20 (PFX42700)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Red, Pk50 (PFXH10U13R)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81600)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 1-3/4" Expansion, PK25 (PFX1516COX)
- SMEAD Top Tab Poly Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75" Exp, Assorted Colors, 12PK (10505)
- Zoro Select File Folders