Shop All File Folders
Zoro Select
Hanging File Folders, Pink, PK25
Mfr # PFX415215PIN
Zoro # G5838034
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Pink
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX415215PIN
- Zoro # G5838034
- UPC # 078787425194
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Pink, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Stand 798, for Dahle 448 Trimmer (798)
- AZAR DISPLAYS Hanging Trifold Brochure Holder. Inside Dimension: 4.375"W, PK10 (252340)
- BETTER OFFICE PRODUCTS Plastic Reusable Envelopes, Letter Size, Top Loading, Assorted Colors, 24PK (34024)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- PENDAFLEX Pendaflex 615215BGR Poly Laminate Hanging Folders; Bright Green - Letter Size (615215BGR)
- PENDAFLEX Heavy-Duty File Pockets, 7" Expansion, Legal Size, Redrope, PK5 (15446HD)
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk (PFX24537AM)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX76520)
- PENDAFLEX Folder, File, Color, Pastel Pk (PFXC2113PASR)
- ZORO SELECT Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Red (26552)
- Zoro Select File Folders