Shop All File Folders
Zoro Select
Hanging File Folders, Orange, PK25
Mfr # UNV14122
Zoro # G1887186
product price: $13.89
/pk 25, $0.56/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 11 Pt. Stock
- Height 8 1/2 in
- File Size Letter
- Features 1/5 Tab
- Includes Index Tabs, Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14122
- Zoro # G1887186
- UPC # 087547141229
- Country of Origin United States
- Category File Folders
Dimensions
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Orange |
Material | 11 Pt. Stock |
Features | 1/5 Tab |
Includes | Index Tabs, Inserts |
Product Type | Hanging File Folders |
Folder Color | Orange |
Compartments per Folder | 1 |
File Tab Position | Assorted |
File Tab Cut | 1/5-Cut |
Description
Hanging File Folders, Height 8 1/2 in, Color Orange, File Size Letter, Includes Index Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Adjustable Pull Tight Seal, 8-3/4" L, 7 Digits, PK100 (V33040420-01-GRAI)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear (99653)
- MASTERVISION Magnetic Accessory Kit (KT1317)
- KENSINGTON Copy Holder, Black, 20 Sheet Cap. (K62081BF)
- ZORO SELECT Hanging File Folders, Bright Green, PK25 (UNV14217)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- ZORO SELECT Hanging File Folders, Violet, PK25 (UNV14220)
- ZORO SELECT Top Tab File Folder, Second, PK100 (UNV15122)
- ZORO SELECT Top Tab File Folder, 1/2, Manila, PK100 (UNV12115)
- ZORO SELECT Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25 (UNV24113)
- ACCO Prong Fasteners Base, 2", PK100 (A7012993H)
- Zoro Select File Folders