Shop All File Folders
Zoro Select
Hanging File Folders, Orange, PK25
Mfr # PFX81607
Zoro # G5597426
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX81607
- Zoro # G5597426
- UPC # 078787816077
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Recycled Hanging Folders |
Color | Orange |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Assembly Required | No |
Environmental Certification | SFI |
Sheet Standard | Letter |
File Tab Cut | 1/5-Cut |
Folder Color | Orange |
Compartments per Folder | 1 |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Orange, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (33951)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Midnight (3DNF0117505)
- BROTHER Brother TN630, TN660 Compatible JUMBO Toner- Black (TN660 JUMBO)
- OIC Clips, Paper, Coated, 1040pcs (97300)
- ZORO SELECT Hanging File Folders, Gray, PK25 (PFX81604)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX81612)
- ZORO SELECT Hanging File Folders, Violet, PK25 (PFX81611)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk75 (PFX62710)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Assorted Colors, Pk25 (PFX4152X2ASST)
- OXFORD Two Pocket File Folder, Navy (57455)
- Zoro Select File Folders