Shop All File Folders
Zoro Select
Hanging File Folders, Navy, PK25
Mfr # PFX81615
Zoro # G5668153
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX81615
- Zoro # G5668153
- UPC # 078787816152
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | Recycled Hanging Folders |
Color | Navy Blue |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Inserts, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Environmental Certification | SFI |
Assembly Required | No |
Sheet Standard | Letter |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
File Tab Cut | 1/5-Cut |
Compartments per Folder | 1 |
Folder Color | Navy |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Navy Blue, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Pad, Gum, Computa'N, Ltr, Grn Pk (RED42382)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Assorted Ink, 6/Set (63630)
- UNIVERSAL Binder Clips in Dispenser Tub, Large, Black/Silver, PK12 (UNV11112)
- AMPAD Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12 (20-170)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX74517)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42590)
- PENDAFLEX Folder, Rcy, Cls, 1Div, Lgn, Ltr Pk (PFX23776R)
- PENDAFLEX Pendaflex 615215BGR Poly Laminate Hanging Folders; Bright Green - Letter Size (615215BGR)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X3)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX435013ASST)
- SMEAD Smead Manufacturing Company SMD64059 Colored Hanging Folders- .2 Tab Cut- Letter Size- Assorted (SMD64059)
- Zoro Select File Folders