Shop All File Folders
Zoro Select
Hanging File Folders, Gray, PK25
Mfr # PFX415315GRA
Zoro # G5602326
product price: $36.99
/pk 25, $1.48/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Color Gray
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX415315GRA
- Zoro # G5602326
- UPC # 078787435056
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Overall Width | 14 in |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Gray, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- ZORO SELECT Double Wall Boxes, 32" x 24" x 24", Kraft, 5/Bundle (22XM75)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1 x 4, White, 500/Pack (8161)
- ALERA Three Tier Wire Rolling Cart, 34x18x40" (ALESW543018BA)
- ZORO SELECT File Folders 8-1/2" x 11", Embossed Fasteners, Blue, Pk50 (PFX21301)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Brown, Pk100 (PFXRK15313)
- PENDAFLEX Xtra-Cap Hanging File Folders, Legal Size, 1/5-Cut Tab, Assorted, PK25 (5143X2 ASST)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- PENDAFLEX Pendaflex 81622 Hanging File Folders- 1/5 Tab- Legal- Standard Green- 25/Box (81622)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX75213)
- SMEAD Smead, COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, TEAL, 25PK (64074)
- Zoro Select File Folders