Shop All File Folders
Zoro Select
Hanging File Folders, Gray, PK25
Mfr # PFX415215GRA
Zoro # G5594897
product price: $35.89
/pk 25, $1.44/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Gray
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX415215GRA
- Zoro # G5594897
- UPC # 078787425057
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Gray, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Note Holder, Magnetic, 3-9/10"Wx1/2"Dx2-2/5"H, White (OIC92551)
- LEVITON Leviton 000-8681 Reducer Lamp Socket with Porcelain Material (000-8681)
- GHENT Letters, Numbers and Symbols Set, Gothic (LG34)
- SMEAD Labels, Alphabetic, Color-Coded, PK2200 (67170)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX4312)
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- ZORO SELECT Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk (PFX24537AM)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- Zoro Select File Folders