Shop All File Folders
Zoro Select
Hanging File Folders, Burgundy, PK25
Mfr # PFX415215BUR
Zoro # G5574423
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Burgundy
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX415215BUR
- Zoro # G5574423
- UPC # 078787425415
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Burgundy |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Reinforced |
Product Type | Hanging File Folders |
Assembly Required | No |
Sheet Standard | Letter |
Environmental Certification | SFI |
File Tab Material | Plastic |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
Folder Material | 11-pt Stock |
Folder Color | Burgundy |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Burgundy, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1600B00 Mailbox, 1475 cu-in Capacity, Galvanized Steel, Powder-Coated (E1600B00)
- U-MARK A10 Paint Marker White (10105)
- SENTRY SAFE Deluxe Safebox Privacy Key Lock (DCB-1)
- ADAMS MFG Adams® Money/Rent Receipt, 2-Part, 2-3/4" x 5-3/8", White/Canary, 50 Sets/Pad (DC2501)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Green, Pk100 (PFX152BGR)
- PENDAFLEX Heavy-Duty Expanding File, 21 Sections, 1/3-Cut Tab, Legal Size, Redrope (R219AHD)
- ZORO SELECT Expandable File Wallet 8-1/2 x 11", 7 Pocket, Blue (PFX52670)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX15213ASST)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Pink, Pk100 (PFX15213PIN)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- SMEAD FOLDER, FILE, ENDTAB, LTR, MLA (SMD24100)
- Zoro Select File Folders