Shop All File Folders
Zoro Select
Hanging File Folders, Bright Green, PK25
Mfr # UNV14217
Zoro # G1887098
product price: $22.29
/pk 25, $0.89/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 11 Pt. Stock
- Height 8 1/2 in
- Includes Index Tabs, Inserts
- File Size Legal
- Features 1/5 Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14217
- Zoro # G1887098
- UPC # 087547142172
- Country of Origin United States
- Category File Folders
Dimensions
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Overall Width | 14 in |
Paper Size | Legal |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Includes | Index Tabs, Inserts |
Features | 1/5 Tab |
Product Type | Hanging File Folders |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Folder Color | Bright Green |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
File Tab Material | Plastic |
Description
Hanging File Folders, Height 8 1/2 in, Color Green, File Size Legal, Includes Index Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJAFLEX Filament Spool, 1.75mm, TPE, Grass (3DNF0617505)
- PENTEL Ink Refill, Fine, Black (PENLRN5A)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Black (CT4-B)
- ZORO SELECT Hanging File Folders, Orange, PK25 (UNV14122)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- ZORO SELECT Hanging File Folders, Violet, PK25 (UNV14220)
- ZORO SELECT File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- ZORO SELECT Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- Zoro Select File Folders