Shop All File Folders
Zoro Select
Hanging File Folders, Blue, PK25
Mfr # UNV14216
Zoro # G1887107
original price:
$22.95
6% off
new price: $21.49
/pk 25, $0.86/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 11 Pt. Stock
- Height 8 1/2 in
- Includes Index Tabs, Inserts
- Features 1/5 Tab
- File Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14216
- Zoro # G1887107
- UPC # 087547142165
- Country of Origin United States
- Category File Folders
Dimensions
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Overall Width | 14 in |
Paper Size | Legal |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Blue |
Material | 11 Pt. Stock |
Includes | Index Tabs, Inserts |
Features | 1/5 Tab |
Product Type | Hanging File Folders |
File Tab Material | Plastic |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
Folder Material | 11-pt Stock |
Folder Color | Blue |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Color Blue, File Size Legal, Includes Index Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- EUREKA Star Wars™ Droids Bulletin Board Set (847633)
- WESTCOTT Scissors, 8" Straight Scissors, Color: Red (40618)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- ZORO SELECT Hanging File Folders, Bright Green, PK25 (UNV14217)
- ZORO SELECT Hanging File Folders, Violet, PK25 (UNV14220)
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- ZORO SELECT Top Tab File Folder, Assorted, PK100 (UNV15113)
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- SMEAD Smead® Top Tab Classification Folders, Two Dividers, Six-Section, Green, 10/Box (14002)
- Zoro Select File Folders