Shop All File Folders
Zoro Select
Hanging File Folders, Black, PK25
Mfr # PFX81605
Zoro # G5604724
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX81605
- Zoro # G5604724
- UPC # 078787816053
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Details
Item | Recycled Hanging Folders |
Color | Black |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Sheet Standard | Letter |
Environmental Certification | SFI |
Assembly Required | No |
File Tab Cut | 1/5-Cut |
File Tab Position | Assorted |
Compartments per Folder | 1 |
Folder Color | Black |
Folder Material | 11-pt Stock |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Black, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- MAX StapleCartridge, EH-70F, 5000/ (NO-70FE)
- SCOTCH Packaging Tape, PK8 (3450-8)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- ZORO SELECT Hanging File Folders, Gray, PK25 (PFX81604)
- ZORO SELECT Hanging File Folders, Aqua, PK25 (PFX81616)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81602)
- PENDAFLEX File Expanding Pocket, 8 1/2"x14", PK10 (85363)
- ZORO SELECT Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1157R)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- Zoro Select File Folders