Shop All File Folders
Zoro Select
Hanging File Folders, Black, PK25
Mfr # PFX415215BLA
Zoro # G5747034
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Black
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX415215BLA
- Zoro # G5747034
- UPC # 078787425064
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Black, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Black (81179)
- PENDAFLEX Folder, Hang, Xtracap, Lgl, Ast, PK4 (09313)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK10 (PFX1534GOX)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- ZORO SELECT Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17MOX)
- PENDAFLEX Teacher's Hanging File Folder Combo Kit, Letter, 25 1/5-Cut Hanging Folder, 50 1/3-Cut File Folder (99199)
- SMEAD Smead, COLORED TOP TAB CLASSIFICATION FOLDERS, 1 DIVIDER, LETTER SIZE, GREEN, 10PK (13702)
- Zoro Select File Folders