Shop All File Folders
Zoro Select
Hanging File Folders, Assorted, PK25
Mfr # UNV14221
Zoro # G1887055
original price:
$22.29
10% off
new price: $19.89
/pk 25, $0.80/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 11 Pt. Stock
- Height 8 1/2 in
- Includes Index Tabs, Inserts
- File Size Legal
- Features 1/5 Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14221
- Zoro # G1887055
- UPC # 087547142219
- Country of Origin United States
- Category File Folders
Dimensions
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Expanded Depth | 3/4 in |
Overall Width | 14 in |
Paper Size | Legal |
Details
Item | Hanging File Folders |
Color | Blue, Green, Red, Purple, Yellow |
Material | 11 Pt. Stock |
Includes | Index Tabs, Inserts |
Features | 1/5 Tab |
Product Type | Hanging File Folders |
Folder Color | Assorted |
File Tab Position | Assorted |
File Tab Cut | 1/5-Cut |
File Tab Material | Plastic |
Folder Material | 11-pt Stock |
Folder Color Assortment | Blue; Bright Green; Red; Violet; Yellow |
Compartments per Folder | 1 |
Description
Hanging File Folders, Height 8 1/2 in, Color Blue, Green, Red, Purple, Yellow, File Size Legal, Includes Index Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle (11R322)
- STAEDTLER Vellum Pad, 16 lb., 50 Sheets, 8-1/2x11in 0 (946T811)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- ZORO SELECT Hanging File Folders, Blue, PK25 (UNV14216)
- ZORO SELECT Hanging File Folders, Violet, PK25 (UNV14220)
- ZORO SELECT Hanging File Folders, Bright Green, PK25 (UNV14217)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Redrope, 5-1/4" Expansion, Pk100 (UNV13080)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25 (UNV14142)
- ZORO SELECT Expandable File Daily (1-31) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17DOX)
- Zoro Select File Folders