Shop All File Folders
Zoro Select
Hanging File Folders, Assorted, PK25
Mfr # PFX81612
Zoro # G5787591
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX81612
- Zoro # G5787591
- UPC # 078787816121
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Recycled Hanging Folders |
Color | Blue, Red, Yellow |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Folder Color | Assorted |
Folder Color Assortment | (9) Blue; (8) Red; (8) Yellow |
File Tab Cut | 1/5-Cut |
Compartments per Folder | 1 |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Red, Yellow, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Legal Pad, 20 lb, 40-Sheet, Legal, 5"x8", 12/PK, White 12PK (ROA24316)
- CANON Type 116 Cyan Toner Cartridge 1.5K YLD (1979B001)
- TREND Stickers, Colorful Sparkle Smiles, 1300 Stickers, Multi (TEPT46909)
- MARSH Hand-Operated Stencil Machine, Black (H)
- ZORO SELECT Hanging File Folders, Orange, PK25 (PFX81607)
- ZORO SELECT Hanging File Folders, Gray, PK25 (PFX81604)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX81605)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX76520)
- PENDAFLEX Folder, Divided, Ast, PK24 (10772)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- Zoro Select File Folders