Shop All File Folders
Zoro Select
Hanging File Folders, Assorted, PK25
Mfr # PFX55708
Zoro # G5774517
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Assorted
- Material Polypropylene
- Tab Cut 1/5
- Sheet Size 9 1/4" Width x 11 3/4" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX55708
- Zoro # G5774517
- UPC # 078787557086
- Country of Origin China
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 9 1/4" Width x 11 3/4" Length |
Height | 8 1/2 in |
Depth | 11 3/4" |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Poly Hanging Folders |
Color | Assorted |
Material | Polypropylene |
Tab Cut | 1/5 |
Includes | Inserts, Tabs |
Tab Position | Assorted Position |
Features | Moisture Resistant |
Product Type | Hanging File Folders |
Assembly Required | No |
Folder Material | Polypropylene |
Folder Color | Assorted |
Compartments per Folder | 1 |
File Tab Position | Assorted |
Folder Color Assortment | Clear/Blue; Clear/Green; Clear/Orange; Clear/Red; Clear/Yellow |
File Tab Cut | 1/5-Cut |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Assorted, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- POST-IT Flag, 1", Orange, PK100 (680-OE2)
- A&D WEIGHING Digital Compact Bench Scale 300 lb. Capacity (FG-150KBM)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 12", Kraft, 20/Bundle (10Y717)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX4158)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- ZORO SELECT Expandable File Daily (1-31) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17DOX)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Green, Pk100 (PFX152BGR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Navy Blue, Pk100 (PFX15213NAV)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- Zoro Select File Folders