Shop All File Folders
Zoro Select
Hanging File Folders, Assorted, PK25
Mfr # PFX415315ASST
Zoro # G5611575
product price: $44.99
/pk 25, $1.80/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Blue, Green, Orange, Red, Yellow
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX415315ASST
- Zoro # G5611575
- UPC # 078787435131
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Expanded Depth | 3/4 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Blue, Green, Orange, Red, Yellow, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Black (FDS031LB)
- XEROX XEROX COMP VERSALINK B600/605/615 (106R03940)
- VESTIL Steel Strapping Cutter, 0.375-1.25" (PKG-C-125)
- GREAT PAPERS Certificate Green Metallic Border, PK100 (934200)
- PENDAFLEX Pendaflex 81600 Hanging File Folders- Untabbed- Letter- Standard Green- 25/Box (81600)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11", Red Fiber (PFXER17A)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Standard Green, Pk25 (PFXRCY415215SGR)
- ZORO SELECT Hanging File Folders, Pink, PK25 (PFX415215PIN)
- PENDAFLEX Xtra-Cap Hanging File Folders, Legal Size, 1/5-Cut Tab, Assorted, PK25 (5143X2 ASST)
- PENDAFLEX Pendaflex 81604 Hanging File Folders- 1/5 Tab- Letter- Gray- 25/Box (81604)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25 (PFX1524EOX)
- Zoro Select File Folders