Shop All File Folders
Zoro Select
Hanging File Folders, Assorted, PK25
Mfr # PFX415215ASST
Zoro # G5727452
product price: $37.15
/pk 25, $1.49/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Blue, Green, Orange, Red, Yellow
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX415215ASST
- Zoro # G5727452
- UPC # 078787425132
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Green, Orange, Red, Yellow, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 7", Kraft, 20/Bundle (11A656)
- PARTNERS BRAND Poly Cord Strapping, 1/2" x 3900', White, 1 Coil (PSC126)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- PCI Pci Brother Tn-227C Tn227C High Yield Cyan Toner Cartridge 2700 Page (TN227C-PCI)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFXR152BLU)
- PENDAFLEX Pendaflex 81604 Hanging File Folders- 1/5 Tab- Letter- Gray- 25/Box (81604)
- PENDAFLEX Folder, File, Color Tab, Mla Pk (PFX84101)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX435013ASST)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- Zoro Select File Folders