Shop All File Folders
Zoro Select
Hanging File Folders, Assorted, PK20
Mfr # PFX615215ASST
Zoro # G5803673
product price: $38.15
/pk 20, $1.91/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Blue, Green, Orange, Red, Yellow
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX615215ASST
- Zoro # G5803673
- UPC # 078787610590
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Green, Orange, Red, Yellow, Includes Label Sheet, Tabs, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Quart, Emerald Green (27407)
- SMEAD Pocket Folder 9.5 x 14.75", 5.25" Expansion, Pk10 (74390)
- BUSINESS SOURCE Envelope, Catalog, 9X12, Kft 250PK (BSN42100)
- HONEYWELL Paper Shredder, 8 Sheet Cross Cut (9308F)
- PENDAFLEX Poly Laminate Reinforced Hanging Folders- Legal Size - Green (615315)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX415215BLA)
- ZORO SELECT Hanging File Folders, Navy, PK25 (PFX81615)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Tea, Pk100 (PFX15213TEA)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Natural, Pk100 (PFX04342)
- PENDAFLEX Folder, File, Glow, 24Pk, Ast Pk (PFX40523)
- C-LINE PRODUCTS Project Folders, Vinyl, PK35 (62150)
- Zoro Select File Folders