Shop All File Folders
Zoro Select
Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25
Mfr # UNV14119
Zoro # G5424727
original price:
$14.25
5% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UNV14119
- Zoro # G5424727
- UPC # 087547141199
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Details
Item | Hanging File Folders |
Color | Yellow |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | 1/5 Cut Plastic Tabs, Inserts |
Thickness | 11 pt. |
Features | Acid-free |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Cut | 1/5-Cut |
File Tab Material | Plastic |
File Tab Position | Assorted |
Folder Color | Yellow |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 3/4 in, Expanded Width 3/4 in, Color Yellow, Includes 1/5 Cut Plastic Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Phone Message Book, 5-1/2" x 11" (4003)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096166)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- SEALER SALES PC Board for YC-300HL and YC-450HL L-Bar Sealers (PCB-YC-949)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Red, Pk25 (UNV14118)
- ZORO SELECT File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- ZORO SELECT Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- SMEAD File Folder End Tab, Yellow, PK10 (29789)
- Zoro Select File Folders