Shop All File Folders
Zoro Select
Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25
Mfr # UNV14120
Zoro # G5424711
product price: $14.15
/pk 25, $0.57/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14120
- Zoro # G5424711
- UPC # 087547141205
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Purple |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | 1/5 Cut Plastic Tabs, Inserts |
Thickness | 11 pt. |
Features | Acid-free |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
File Tab Cut | 1/5-Cut |
Compartments per Folder | 1 |
Folder Color | Violet |
File Tab Material | Plastic |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 3/4 in, Expanded Width 3/4 in, Color Purple, Includes 1/5 Cut Plastic Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Roll, 36" x 150', White, 1/Roll (TYR36150WH)
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1600B00 Mailbox, 1475 cu-in Capacity, Galvanized Steel, Powder-Coated (E1600B00)
- SCOTCH Removable Tape, 1in Core, 0.5 x 36 yds, Transparent (811)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Red, Pk25 (UNV14118)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- UNIVERSAL ONE Index Dividers 8-1/2 x 11", Monthly Jan-Dec, Yellow, PK12 (UNV20814)
- SMEAD Smead, COLORED FILE POCKETS, 1.75in EXPANSION, LETTER SIZE, GREEN (73216)
- Zoro Select File Folders