Shop All File Folders
Zoro Select
Hanging File Folders 9-3/8" x 11-3/4", Red, Pk25
Mfr # UNV14118
Zoro # G5424702
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UNV14118
- Zoro # G5424702
- UPC # 087547141182
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Red |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | 1/5 Cut Plastic Tabs, Inserts |
Features | Acid-free |
Thickness | 11 pt. |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Compartments per Folder | 1 |
Folder Color | Red |
Folder Material | 11-pt Stock |
File Tab Cut | 1/5-Cut |
File Tab Material | Plastic |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 3/4 in, Expanded Width 3/4 in, Color Red, Includes 1/5 Cut Plastic Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- CIG Clover Imaging Remanufactured Black, Color Ink Cartridges for Canon PG-245/CL-246, 2PK (118304)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 3" Expansion, Standard Green, Pk25 (UNV14153)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- ZORO SELECT Hanging File Folders, Bright Green, PK25 (UNV14217)
- SMEAD Pressboard Folder, Pocket, Assorted, PK30 (10540)
- Zoro Select File Folders