Shop All File Folders
Zoro Select
Hanging File Folders 9-3/8" x 11-3/4", Green, Pk25
Mfr # UNV14117
Zoro # G5424693
original price:
$15.75
5% off
new price: $14.95
/pk 25, $0.60/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Color Green
- Material 11 Pt. Stock
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14117
- Zoro # G5424693
- UPC # 087547141175
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Height | 8 1/2 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Overall Width | 11 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Includes | 1/5 Cut Plastic Tabs, Inserts |
Product Type | Hanging File Folders |
Folder Material | 11-pt Stock |
File Tab Material | Plastic |
File Tab Cut | 1/5-Cut |
Compartments per Folder | 1 |
File Tab Position | Assorted |
Folder Color | Bright Green |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 3/4 in, Expanded Width 3/4 in, Color Green, Includes 1/5 Cut Plastic Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium Staples, 6mm, 24/6, 1k/Bx, PK1000 (040-0026)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 5"x8", 25/BX, Clear Vinyl 25PK (CLI46058)
- SAX True Flow Heavy Body Acrylic Paint, Pint, Raw Sienna (27018)
- UNIVERSAL ONE 36"x48" Magnetic Melamine Whiteboard (UNV43734)
- ZORO SELECT File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- ZORO SELECT Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25 (UNV24113)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Violet, Pk100 (UNV10505)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- C-LINE PRODUCTS Write-On Folders, Letter, Assorted, PK25 (62160)
- Zoro Select File Folders