Shop All File Folders
Zoro Select
Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25
Mfr # UNV14121
Zoro # G5424675
original price:
$21.15
26% off
new price: $15.65
/pk 25, $0.63/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14121
- Zoro # G5424675
- UPC # 087547141212
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Blue, Green, Red, Purple, Yellow |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | 1/5 Cut Plastic Tabs, Inserts |
Thickness | 11 pt. |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Compartments per Folder | 1 |
Folder Color Assortment | Blue; Bright Green; Red; Violet; Yellow |
File Tab Cut | 1/5-Cut |
File Tab Material | Plastic |
Folder Color | Assorted |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 3/4 in, Expanded Width 3/4 in, Color Blue, Green, Red, Purple, Yellow, Includes 1/5 Cut Plastic Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, R, Vinyl, PK25 (TUF-G05RW)
- AVERY Dividers, Index, Sidetab, G 25PK (AVE01407)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 4", White, 50/Bundle (M554)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Red, Pk25 (UNV14118)
- ZORO SELECT Top Tab File Folder, 14-3/4", PK100 (UNV15123)
- ZORO SELECT File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- Zoro Select File Folders