Shop All File Folders
This Product is Discontinued
Zoro Select
Hanging File Folders 8-1/2 x 14", 1/5 Cut, PK25 (Discontinued)
Mfr # UNV24115
Zoro # G1887037
This Product is Discontinued
Key Features
- Expanded Width 3/4 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV24115
- Zoro # G1887037
- UPC # 087547241158
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3/4 in |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Folder Size Type | Letter |
Details
Item | Reinforced Recycled Hanging Folder |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Features | Reinforced Top and Bottom |
Includes | Index Tabs, Inserts |
Product Type | Hanging File Folders |
Folder Color | Standard Green |
Folder Material | 11-pt Stock |
File Tab Cut | 1/5-Cut |
File Tab Position | Assorted |
Sheet Standard | Letter |
Compartments per Folder | 1 |
Description
Hanging File Folders, Expanded Width 3/4 in, Color Green, File Size Letter, Includes Index Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.