Shop All File Folders
Zoro Select
Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25
Mfr # UNV24113
Zoro # G1887046
product price: $13.29
/pk 25, $0.53/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3/4 in
- Color Green
- Material 11 Pt. Stock
- Height 8 1/2 in
- Includes Index Tabs, Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV24113
- Zoro # G1887046
- UPC # 087547241134
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3/4 in |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Expanded Depth | 3/4 in |
Details
Item | Reinforced Recycled Hanging Folder |
Color | Green |
Material | 11 Pt. Stock |
Includes | Index Tabs, Inserts |
Features | Reinforced Top and Bottom |
Product Type | Hanging File Folders |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
Compartments per Folder | 1 |
Description
Hanging File Folders, Height 8 1/2 in, Expanded Width 3/4 in, Color Green, File Size Letter, Includes Index Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK250 (100729776)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- ZORO SELECT Top Tab File Folder, 1/2", PK100 (UNV15115)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- ZORO SELECT Hanging File Folders, Standard Green, PK25 (UNV14113)
- ZORO SELECT Top Tab File Folder, 14-3/4", PK100 (UNV15123)
- SMEAD Folder, Hang, Ltr, 1/3, Exp3 Pk (SMD64241)
- Zoro Select File Folders