Shop All File Folders
Zoro Select
Hanging File Folder, Standard Green, PK25
Mfr # PFX81620
Zoro # G5655194
product price: $21.99
/pk 25, $0.88/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Green
- Material 11 Pt. Stock
- Sheet Size 8 1/2" Width x 14" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX81620
- Zoro # G5655194
- UPC # 078787816206
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
Folder Size Type | Legal |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Details
Item | Recycled Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Includes | Hanging FoldersBlank InsertsClear Plastic Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Assembly Required | No |
Sheet Standard | Legal |
Environmental Certification | SFI |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
File Tab Cut | Straight |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Refill, Erasable Gel Ink Pen, Blue, PK3 (77331)
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- TOSHIBA Black Toner Cartridge 106.6K YLD (T6518)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", GE (PFX23054)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX421013RED)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752132)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- Zoro Select File Folders