Shop All File Folders
Zoro Select
Hanging File Folder, Standard Green, PK25
Mfr # PFX81600
Zoro # G5760605
product price: $19.79
/pk 25, $0.79/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Green
- Material 11 Pt. Stock
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX81600
- Zoro # G5760605
- UPC # 078787816008
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Recycled Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Sheet Standard | Letter |
Environmental Certification | SFI |
Assembly Required | No |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
Compartments per Folder | 1 |
File Tab Cut | Straight |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineering Tech Sheet, Tungsten Carbide (5DFE8)
- QUARTET 24"x36" Cubicle Dry Erase Board, White (MMP75)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Black (63601)
- SWINGLINE Staples, Full-Strip, Chiseled Tip, 5/16" Leg Length, NA PK (SWI81032)
- PENDAFLEX Hanging Organizer 1/3 Cut Tab, (ESS52891)
- ZORO SELECT Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion (PFX11014)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX42338)
- PENDAFLEX File Pocket Antimicrobial, Red, PK10 (ESS-1524EAM)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Redrope, 5-1/4" Expansion (PFX35364)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX415315ASST)
- SMEAD Hanging File Folder, Expansion, Green, PK10 (64220)
- Zoro Select File Folders