Shop All File Folders
Zoro Select
Hanging File Folder, Standard Green, PK25
Mfr # PFX74517
Zoro # G5509104
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX74517
- Zoro # G5509104
- UPC # 078787745179
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 1/2 in |
Paper Size | Letter |
Details
Item | Recycled Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Inserts, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Environmental Certification | SFI |
Sheet Standard | Letter |
Assembly Required | No |
File Tab Cut | 1/5-Cut |
File Tab Position | Assorted |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
Folder Color | Green |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 3", Kraft, 25/Bundle (11R329)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03W)
- BOORUM & PEASE Columnar Accounting Book, 12Col, 150Pgs (1602121512)
- ZORO SELECT Hanging File Folders, Navy, PK25 (PFX81615)
- ZORO SELECT Hanging File Folders, Orange, PK25 (PFX415315ORA)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- PENDAFLEX File Expanding Pocket, 8 1/2"x14", PK10 (85363)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81601)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100 (PFX15213LAV)
- BUSINESS SOURCE File Wallet Legal 8 1/2" x 14" Sheet Size (26576)
- Zoro Select File Folders