Shop All File Folders
Zoro Select
Hanging File Folder, Standard Green, PK25
Mfr # PFX42620
Zoro # G5669614
product price: $39.19
/pk 25, $1.57/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX42620
- Zoro # G5669614
- UPC # 078787426207
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | Reinforced Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/3 |
Includes | Inserts, Tabs |
Features | Reinforced Wear Points |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Sheet Standard | Letter |
Assembly Required | No |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Giant Band, 201Ss 1X0.044 RL/100Ft (G43199)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- KLEIN TOOLS Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch (211H)
- LEARNING RESOURCES MathLink® Cubes, Set of 100 (4285)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Pale Green, Pk10 (PFX23214)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PENDAFLEX File Expanding Pocket, 8 1/2"x14", PK10 (85363)
- ZORO SELECT Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- ZORO SELECT Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Pink, Pk100 (PFX15313PIN)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 59252 2 Expansion Pressboard Hanging Folder Letter 6-Section BE (59252)
- Zoro Select File Folders