Shop All File Folders
Zoro Select
Hanging File Folder, Standard Green, PK25
Mfr # PFX42591
Zoro # G5746282
product price: $36.19
/pk 25, $1.45/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX42591
- Zoro # G5746282
- UPC # 078787425910
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
Folder Size Type | Legal |
Paper Size | Legal |
Expanded Depth | 3/4 in |
Details
Item | Reinforced Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Inserts, Tabs |
Features | Reinforced Wear Points |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Sheet Standard | Legal |
Assembly Required | No |
Folder Color | Standard Green |
Compartments per Folder | 1 |
File Tab Cut | 1/6-Cut |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Band Clamp, SS, 1/2 in W, 26 in L (BFWE-E0820-026-U)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- EPSON C9345 Ink Maintenance Box (C12C934591)
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX75313)
- PENDAFLEX Self-Adhesive Sheet Protector, Clear, PK100 (PFX99376)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFXR152BLU)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX15213ASST)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Midnight Blue, 1-1/2" (PFX11015)
- AVERY Tab, Folder, Hang, Prntabl, 1/5 90PK (AVE5567)
- Zoro Select File Folders