Shop All File Folders
Zoro Select
Hanging File Folder, Standard Green, PK25
Mfr # PFX415215
Zoro # G5730356
product price: $27.99
/pk 25, $1.12/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX415215
- Zoro # G5730356
- UPC # 078787425170
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Expanded Depth | 3/4 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- ZORO SELECT Shipping Box, 20x16x14-8 in (55NM98)
- TAPE LOGIC Tape Logic® Labels, "Export", 3" x 5", Fluorescent Yellow, 500/Roll (DL1122)
- ZORO SELECT Hanging File Folders, Aqua, PK25 (PFX81616)
- ZORO SELECT Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615215YEL)
- ZORO SELECT Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17MOX)
- PENDAFLEX Hanging Organizer 1/3 Cut Tab, (ESS52891)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX42336)
- PENDAFLEX File, Pocket, Hd, 7", Ltr, 5Bx Pk (PFX15444HD)
- SMEAD Smead® Pressboard Classification Folders, Self Tab, Letter, Four-Section, Red, 10/Box (13775)
- Zoro Select File Folders