Shop All File Folders
Zoro Select
Hanging File Folder, Standard Green, PK25
Mfr # PFX4152
Zoro # G5571571
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Green
- Material 11 Pt. Stock
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX4152
- Zoro # G5571571
- UPC # 078787421172
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Recycled Fiber Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Features | Reinforced Wear Points |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Pocket Location | Internal |
Assembly Required | No |
Sheet Standard | Letter |
Compartments per Folder | 1 |
File Tab Cut | Straight |
Folder Color | Standard Green |
Folder Material | 11-pt Stock |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Cards, Plain, 4x6", White, PK100 (40)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Orange PK12 (25006B)
- UNIVERSAL Business Envelope, #6 3/4, Square Flap, Gummed Closure, 3.06 x 6.6, White, PK125, 125PK (UNV35226)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX76520)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- ZORO SELECT Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX60575)
- ZORO SELECT Hanging Folder Tabs, Blue, Plastic, PK25 (PFX42BLU)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Lgl, PK25 (43854)
- Zoro Select File Folders