Shop All File Folders
Zoro Select
Hanging File Folder, Assorted, PK4
Mfr # PFX09213
Zoro # G5768183
product price: $29.69
/pk 4, $7.42/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Blue, Red, Green, Yellow
- Material 11 Pt. Stock
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX09213
- Zoro # G5768183
- UPC # 078787092136
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Expanded Depth | 3 1/2 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Red, Green, Yellow, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Pop-Up, 3"x3", Ult, PK12 (R330-U-ALT)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (1550-0)
- SANFORD Black Fine Point Industrial Marker, 36 PK (2003898)
- BLACK N RED Wirebound Semi rigid Cover Ruled Notebook A5, Black (JDKC67009)
- ZORO SELECT File Folders 8-1/2" x 11", Blue, Pk25 (PFX9200T13)
- PENDAFLEX Pendaflex 615215YEL Poly Laminate Hanging Folders; Yellow - Letter Size (615215YEL)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFX421013YEL)
- PENDAFLEX Expandable File Monthly 8-1/2 x 11", Brown (R217MHD)
- ZORO SELECT Hanging File Folders, Navy, PK25 (PFX415315NAV)
- PENDAFLEX Pendaflex 1521/3WHI Two-Tone File Folders- 1/3 Cut- Top Tab- Letter- White- 100/Box (1521/3WHI)
- SMEAD Smead® Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Black (71500)
- Zoro Select File Folders