Shop All File Folders
Zoro Select
Hanging Employee/Personnel File Folders 8-1/2" x 11", Green
Mfr # PFXSER2GR
Zoro # G5770353
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Material 15 Pt. Kraft, 20 Pt. Pressboard
- Tab Cut 1/3
- Sheet Size 9 1/2" Width x 11 3/4" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFXSER2GR
- Zoro # G5770353
- UPC # 078787012530
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Sheet Size | 9 1/2" Width x 11 3/4" Length |
Height | 8 1/2 in |
Overall Width | 11 in |
Folder Size Type | Letter |
Folder Width | 11.5" |
Folder Height | 9" |
Paper Size | Letter |
Expanded Depth | 2 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Expanded Width 2 in, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- CHENILLE KRAFT Chenille Kraft® Wood Jumbo Craft Sticks, Natural, 500/Box (377601)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Black (21442)
- AVERY Big Tab Write and Erase Plastic, PK3 (21210)
- ZORO SELECT Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX415215BLA)
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX4312)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFXR15213PIN)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Black, Pk100 (PFX421013BLA)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 25PK (74088)
- Zoro Select File Folders