Shop All File Folders
Zoro Select
Hanging Classification Folders 8-1/2" x 11", Blue
Mfr # PFX59252
Zoro # G5831016
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Blue
- Material 25 pt. Stock
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX59252
- Zoro # G5831016
- UPC # 078787592520
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 2/5, Expanded Width 2 in, Number of Fasteners 6, Number of Dividers 2, Height 8 1/2 in, Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Black Toner Cartridge, 38,400 Yield (TFC505UK)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", Clear (R22)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG14)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 6", Clear, 1000/Case (PB3697)
- ZORO SELECT Hanging Classification Folders 8-1/2" x 11", Blue (PFX59251)
- PENDAFLEX Pendaflex 242 Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack (242)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- PENDAFLEX Expandable File Jacket, Clear, Pk50 (PFX61504)
- ZORO SELECT File Folders 8-1/2" x 14", 2/5-Cut Tab, Red, Pk10 (PFX2157R)
- PENDAFLEX Hanging Organizer 1/3 Cut Tab, (ESS52891)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- Zoro Select File Folders