Shop All File Folders
Zoro Select
Hanging Classification Folders 8-1/2" x 11", Blue
Mfr # PFX59251
Zoro # G9713286
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Blue
- Material 20 pt. Stock
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX59251
- Zoro # G9713286
- UPC # 078787592513
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 2/5, Expanded Width 2 in, Number of Fasteners 4, Number of Dividers 1, Height 8 1/2 in, Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Purple, PK25 (32009)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 36", Kraft, 5/Bundle (22XM68)
- SCS Humidity Indicator, 3in.Lx2in.Wx3in.H (3HIC125)
- ZORO SELECT Plastic Corrugated Sheets, 40" x 48", White, 10/Bundle (55VK18)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Navy Blue, Pk100 (PFX421013NAV)
- ZORO SELECT Expandable File Organizer 19 Pocket, 15" Expansion, Midnight Blue (PFX01156)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX415315ASST)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81601)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX615215)
- MEAD Folder, Stay-Put, 4Pk, Ast Pk (MEA38048)
- Zoro Select File Folders