Shop All File Folders
Zoro Select
Hanging Classification Folders 8-1/2 x 11", Blue
Mfr # PFX59225
Zoro # G5545294
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Blue
- Material Poly-Laminate
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX59225
- Zoro # G5545294
- UPC # 078787592254
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 1/3, Number of Fasteners 0, Number of Dividers 9, Height 8 1/2 in, Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- UNIVERSAL ONE Catalog Envelope, 12in.H, Kraft, PK100 (UNV40102)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- PENDAFLEX File Cabinet Pockets, 5.25" Expansion, Legal Size, Redrope, PK10 (FC1536P)
- PENDAFLEX Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Asstd, PK100 (86219)
- ZORO SELECT Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX15213GRA)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #15, White, PK25 (11925)
- Zoro Select File Folders