Shop All Hanger Mount Vibration Isolators
Zoro Select
Hanger Vibration Isolator, 80 to 113 lb.
Mfr # 48PW82
Zoro # G5576560
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 80 to 113 lb
- Deflection Range 0.75 in to 1.00 in
- Max. Rod Dia. 3/8 in
- Lower Rod Penetration 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48PW82
- Zoro # G5576560
- UPC # 190735904312
- Country of Origin China
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 3/8 in |
Height | 4 1/4 in |
Width | 2 7/8 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 80 to 113 lb |
Deflection Range | 0.75 in to 1.00 in |
Lower Rod Penetration | 3 1/2 in |
Spring Color | Yellow |
Max. Deflection | 1.00 in |
Description
Hanger Mount Vibration Isolator, Spring, Capacity Range 80 to 113 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 3/8 in, Lower Rod Penetration 3 1/2 in, Height 4 1/4 in, Width 2 7/8 in, Spring Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 13"L, Spline (HC4040)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-3/4In (600019CF)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (50 Pk) (48-01-6037)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #1 (45671)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- ZORO SELECT Hanger Vibration Isolator, 40 to 75 lb. (48PW77)
- ZORO SELECT Hanger Vibration Isolator, 55 to 76 lb. (48PW81)
- ZORO SELECT Hanger Vibration Isolator, 300 to 400 lb. (48PW84)
- ZORO SELECT Hanger Vibration Isolator, 115 to 235 lb. (48PW80)
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. (48PW83)
- MASON Vibration Isolator, Spring, 300 to 400 lb. (5C145)
- Zoro Select Mounts and Vibration Control