Shop All Hanger Mount Vibration Isolators
Zoro Select
Hanger Vibration Isolator, 40 to 75 lb.
Mfr # 48PW77
Zoro # G5576615
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 40 to 75 lb
- Deflection Range 0.18 in to 0.35 in
- Max. Rod Dia. 1/2 in
- Lower Rod Penetration 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48PW77
- Zoro # G5576615
- UPC # 190735904367
- Country of Origin China
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 1/2 in |
Width | 2 1/4 in |
Height | 2 3/4 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 40 to 75 lb |
Deflection Range | 0.18 in to 0.35 in |
Lower Rod Penetration | 1 3/4 in |
Color Mark | Green |
Max. Deflection | 0.35 in |
Description
Hanger Mount Vibration Isolator, Neoprene, Capacity Range 40 to 75 lb, Deflection Range 0.18 in to 0.35 in, Max. Rod Dia. 1/2 in, Lower Rod Penetration 1 3/4 in, Height 2 3/4 in, Width 2 1/4 in, Color Mark Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Magnifier, 24", Widescreen (MAG24WL)
- CAPRI TOOLS 3/8 in. Drive 9/16 in. Semi-Deep Impact Socket (CP53154)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (FCH1056-G)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (8736)
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. (48PW83)
- ZORO SELECT Hanger Vibration Isolator, 115 to 235 lb. (48PW80)
- ZORO SELECT Hanger Vibration Isolator, 162 to 210 lb. (48PW85)
- ZORO SELECT Hanger Vibration Isolator, 55 to 76 lb. (48PW81)
- ZORO SELECT Hanger Vibration Isolator, 230 to 310 lb. (48PW86)
- ZORO SELECT Hanger Vibration Isolator, 30 to 75 lb. (48PW76)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- Zoro Select Mounts and Vibration Control