Shop All Hanger Mount Vibration Isolators
Zoro Select
Hanger Vibration Isolator, 162 to 210 lb.
Mfr # 48PW85
Zoro # G5576536
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 162 to 210 lb
- Deflection Range 0.75 in to 1.00 in
- Max. Rod Dia. 3/8 in
- Lower Rod Penetration 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48PW85
- Zoro # G5576536
- UPC # 190735904282
- Country of Origin China
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 3/8 in |
Width | 2 7/8 in |
Height | 4 1/4 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 162 to 210 lb |
Deflection Range | 0.75 in to 1.00 in |
Lower Rod Penetration | 3 1/2 in |
Spring Color | Blue |
Max. Deflection | 1.00 in |
Description
Hanger Mount Vibration Isolator, Spring, Capacity Range 162 to 210 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 3/8 in, Lower Rod Penetration 3 1/2 in, Height 4 1/4 in, Width 2 7/8 in, Spring Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- HUBBELL Shock Stop Kit, 1-25Lb, Steel (BD-SH)
- RIDGID Strap Wrench, #2, Aluminum (2)
- ZORO SELECT Hanger Vibration Isolator, 30 to 75 lb. (48PW76)
- ZORO SELECT Hanger Vibration Isolator, 300 to 400 lb. (48PW84)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- ZORO SELECT Hanger Vibration Isolator, 115 to 235 lb. (48PW80)
- ZORO SELECT Hanger Vibration Isolator, 80 to 113 lb. (48PW82)
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 4"L x 4-3/4"W x 7-1/4"H Blue (HS-B-1000)
- Zoro Select Mounts and Vibration Control