Shop All Hanger Mount Vibration Isolators
Zoro Select
Hanger Vibration Isolator, 115 to 235 lb.
Mfr # 48PW80
Zoro # G5576588
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 115 to 235 lb
- Deflection Range 0.20 in to 0.40 in
- Max. Rod Dia. 3/4 in
- Lower Rod Penetration 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48PW80
- Zoro # G5576588
- UPC # 190735904336
- Country of Origin China
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 3/4 in |
Height | 4 1/2 in |
Width | 4 1/4 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 115 to 235 lb |
Deflection Range | 0.20 in to 0.40 in |
Lower Rod Penetration | 3 in |
Color Mark | Red |
Max. Deflection | 0.40 in |
Description
Hanger Mount Vibration Isolator, Neoprene, Capacity Range 115 to 235 lb, Deflection Range 0.20 in to 0.40 in, Max. Rod Dia. 3/4 in, Lower Rod Penetration 3 in, Height 4 1/2 in, Width 4 1/4 in, Color Mark Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 11" Nail Puller Pliers (NP11)
- GREENLEE Battery Charger For Li-Ion 10.8V (MBC110)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 1/4 in. - 1/2 in. Drive Adapter and Reducer Set (49-66-6742)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- ZORO SELECT Hanger Vibration Isolator, 230 to 310 lb. (48PW86)
- ZORO SELECT Hanger Vibration Isolator, 162 to 210 lb. (48PW85)
- ZORO SELECT Hanger Vibration Isolator, 80 to 113 lb. (48PW82)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- ZORO SELECT Hanger Vibration Isolator, 300 to 400 lb. (48PW84)
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. (48PW83)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Yellow (HS-X-113)
- Zoro Select Hanger Mount Vibration Isolators