Shop All Barn & Hanging Door Hardware
Zoro Select
Hanger Set, Steel Plated, 4-23/32"L x 1-21/32"W
Mfr # 3-116A
Zoro # G4758140
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 23/32 in
- Width (In.) 1 21/32 in
- For Use With Closet Door
- Mounting Door
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3-116A
- Zoro # G4758140
- UPC # 715384702289
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 4 23/32 in |
Width (In.) | 1 21/32 in |
Height (In.) | 13/16 in |
Outside Dia. | 7/8" |
Details
For Use With | Closet Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Unfinished |
Color | Gray |
Bearings | Steel |
Requires | Hardware |
Hardware | Included |
Item | Hanger Set |
Construction | Steel |
Type | Hanger |
Description
Hanger Set, Hanger, Steel, Gray, Unfinished Finish, Length (In.) 4 23/32 in, Height (In.) 13/16 in, Width (In.) 1 21/32 in, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Light Beige 11.8 in x 11.8 in Crema Marfil Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (APLVL88G14PA)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", US32D, Heavy, WMS (BB1199 4-1/2X4-1/2 US32D)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (100B3X3/32-100)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAB1)
- ZORO SELECT Door Hanger Kit, 6"L x 2"W, 2PK (1XMZ1)
- ZORO SELECT Hanger, Bracket Kit, 2-1/8"L (4PE60)
- ZORO SELECT By-Pass Closet Door Track Set (7048U)
- ZORO SELECT Steel Track, Box, 6 ft. (4PE52)
- ZORO SELECT Double Door Guide, 8"L x 4-1/2"W (4PE70)
- ZORO SELECT Jamb Latch, Hook, Steel, 7"L x 1-3/16"W (1XMY8)
- RENIN Sherwood 42 in. x 88 in. Extra Tall Arrow Design Barn Door Slab (AW135W11CA1CAE42088)
- Zoro Select Barn & Hanging Door Hardware