Shop All Fan Parts
Zoro Select
Hanger Kit
Mfr # HV006G
Zoro # G3953680
product price: $1.35
/ea
Sold in multiples of 4 for $5.40
$5.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1RWB3A
- For Use With Mfr. Model Number 1RWB3A
- Overall Length 31 7/8 in
- Overall Width 20 in
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HV006G
- Zoro # G3953680
- Country of Origin China
- Category Fan Parts
Dimensions
Overall Length | 31 7/8 in |
Overall Width | 20 in |
Details
For Use With | 1RWB3A |
Item | Hanger Kit |
For Use With Mfr. Model Number | 1RWB3A |
Shop By | Closeouts |
Description
Hanger Kit, Product Type Hanger Kit, Compatible with Grainger Part Number 1RWB3, Overall Dia. Not Applicable, Overall Length 31 7/8 in, Overall Depth Not Applicable, Overall Width 20 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 1RWB3, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 46-23115-02 Transformer (46-23115-0)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Mounting Brackets and Hardware (41-803)
- REZNOR 195666 Venter Wheel Revcor (195666)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- ZORO SELECT Infrared Cell (712-700-G1)
- ZORO SELECT Motor (3900-2014-000)
- ZORO SELECT EC Motor, 3/4 HP, 208 to 230V (317732)
- ZORO SELECT Adjustable Louver Spring (11J26R01960)
- ZORO SELECT Switch With Key (HV0806600G)
- ZORO SELECT Tune Up Kit, For Use With 3VE52C-I (21EX29)
- DAYTON Replacement Wheel (50B906)
- Zoro Select Fan Parts