Shop All Barn & Hanging Door Hardware
Zoro Select
Hanger Bracket, Steel Plated, 2-1/2"L x 2"W
Mfr # 3-164
Zoro # G4782799
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 1/2 in
- For Use With Closet Door
- Mounting Door
- Material Steel
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3-164
- Zoro # G4782799
- UPC # 715384702487
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 2 in |
Height (In.) | 15/16 in |
Roller Width/Dia. (In.) | No Roller |
Outside Dia. | 3/4" |
Details
For Use With | Closet Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Steel Plated |
Color | Gray |
Type | Sliding |
Bearings | Steel |
Item | Hanger Bracket |
Requires | Hardware |
Category Type | Closet Door Hardware |
Number of Wheels | 0 |
Hardware | Included |
Construction | Steel |
Description
Hanger Bracket, Sliding, Steel, Gray, Steel Plated Finish, Length (In.) 2 1/2 in, Height (In.) 15/16 in, Width (In.) 2 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Requires Hardware, For Use With By-Pass Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 118, 7/8, 1.068, PK50 (U38801.009.0087)
- MSI White And Black 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0498)
- HAGER Hinge, FM, 4-1/2 x 4-1/2 (BB-1279-US26D)
- ZORO SELECT Sash Lock, Hung Window, 2-1/2" L (50-607)
- ZORO SELECT Roller Bracket, Steel Plated, 2-1/2"L x 1-34"W (2-67)
- ZORO SELECT 1-1/4" O.D Roller Assembly 3"L x 3/8"W x 1/2"H, Steel Plated (10-360)
- ZORO SELECT Hanger Set, Steel Plated, 4-23/32"L x 1-21/32"W (3-116A)
- ZORO SELECT Door Hanger Kit, 6"L x 2"W, 2PK (1XMZ1)
- ZORO SELECT Single Box Bracket, Steel, 4-9/16"L (1XMY5)
- ZORO SELECT 4 Wheel Replacement Hanger, 3-23/32"L x 1-1/16"W, Zinc (1RBL8)
- ZORO SELECT Roller Assembly 3-23/64" L, Steel Plated (9-261)
- Zoro Select Barn & Hanging Door Hardware