Shop All Hanger Bolts
Zoro Select
Hanger Bolt, #8-32 Thread to 2 in, Steel, Zinc Plated Finish, 5000 PK
Mfr # 0832BH
Zoro # G9672225
product price: $358.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully Threaded
- Thread Size A #8-32
- Thread Length A 2 in
- Length 2 in
- Threaded Rod Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0832BH
- Zoro # G9672225
- Country of Origin Taiwan, Province of China
- Category Hanger Bolts
Dimensions
Thread Size A | #8-32 |
Thread Length A | 2 in |
Length | 2 in |
Details
Item | Hanger Bolt |
Thread Coverage | Fully Threaded |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91340)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 11 in L, 5 PK (U04360.062.1100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (SC2204020-100P)
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, 18-8 Stainless Steel, 100 PK (1424BH188)
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK (1496BH)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 1/4 in, Steel, Plain Finish, 20 PK (68405)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 20 PK (60791)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 2 in, Steel, Plain Finish, 20 PK (68407)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 in, 18-8 Stainless Steel, Plain Finish, 12 PK (71101)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 1/2 in, Steel, Plain Finish, 20 PK (68406)
- Zoro Select Hanger Bolts